Voss Jackets

Voss Jackets


Select
Select
£44.99 Inc VAT (20%)


See all variants from £44.99

Description

The Helly Hansen Classic rain jacket for men. This iconic raincoat has seen global success built on its heritage from protecting fishermen in the coldest of seas in all kinds of weather. Totally windproof and waterproof.Adjustable cuff with snap buttonsAdjustable hem with drawcordAdjustable hood with drawcordPackable hood in collarReflective details

Feature Attributes

Length:
600 mm
Gender:
Unisex
Height:
50 mm
Material:
Polyester,
Width:
400 mm
Closure Type:
Zip
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome