Women's Hi-Vis Softshell Jacket, 4926


Select
Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

High visibility jacket with high collar that can be worn all year round, either as a second layer under a jacket or as an outer layer - depending on the weather. The softshell jacket has 50 mm wide reflective transfers for increased visibility, as well as elasticated cuffs and an elasticated hem for additional comfort. Both the chest and front pockets are zipped and the jacket has a sturdy plastic two-way front zipper. Certified according to EN ISO 20471, XS-S Class 2, M->: Class 3

Feature Attributes

Product Type:
Jackets
Material:
100 % polyester, double knitted interlock, 290g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome