Women's Jacket Multinorm, 4091, Hi-Vis Yellow Navy Blue


Select
£209.99 Inc VAT (20%)


See all variants from £209.99

Description

Multinorm jacket with a women's cut, made from durable material and designed to be visible from every side. Shorter at the front for maximum freedom of movement, and an extended back hem for protection. The jacket has chest pockets both sides, and features smart details such as an inside pocket with interior phone pocket, and dark fabric on areas exposed to dirt. Tested for industrial laundry. Protects against splashing from liquid chemicals. Certified to EN 1149-5, EN 13034, EN ISO 20471, EN ISO 11611, EN ISO 11612, IEC 61482-2, ATPV: 11. ·0 cal/cm²

Feature Attributes

Colour:
Hi-vis Yellow/Navy Blue
Product Type:
Jackets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome