The ActiveAqua jacket is tested to EN 14058 and is used widely for companies that deal with wet and cold environments. It provides great protection against wet boxes whilst maintaining great warmth and breathability with the BreathEasy flap at the back. This jacket has been developed alongside some of the largest cold storage companies in Europe, and has taken over 18 months to do so. As part of the development detailed tests for longevity, warmth and breathability show that the Active Aqua Jacket certainly enhances the users ability to thermoregulate, meaning the ability to keep at a comfortable temperature even when the outside temperature is very different. One particular test shows after 90 minutes the temperature inside the jacket only changed from 26.6°C to 25.2°C. The warm and breathable insulation and the Breatheasy flap on the back enhance this performance.
Defence technology
This garment uses specialist insulation and materials so that it can withstand 30 washes without losing it's thermal performance.