15 Gauge Hi-vis Acrylic Thermal Nitrile Glove - 10 Pairs


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Nitrex 370W Thermal Work Gloves
The Nitrex by Unigloves range is taking personal protective equipment to new heights, with our extensive catalogue of reusable safety gloves. The Nitrex range incorporates a collection of thermal protective, chemical resistant, cut resistant, electrical insulating, impact protection, and general handling gloves to protect your workers’ hands against a huge variety of potential workplace hazards. Glove users demand long-lasting odour control when they are wearing gloves to protect their hands. The Sanitized® Hygiene and Odour Control Function is impregnated within Nitrex 370W, neutralising odours and reducing microbial formation. Gloves with this special feature are denoted with the Sanitized Actifresh logo.Trusted worldwide with workers’ safety for over thirty years, Unigloves is dedicated to continuously researching, developing, and improving our range to offer you the latest and greatest in safety gloves. Our Nitrex Thermal Work Gloves range offers you our most advanced thermal protective technology to safeguard your workers and materials against hot and cold conditions, without compromising on performance or comfort. For robust, durable, and thermal resistant gloves able to withstand some of the most hazardous conditions, look no further than the Nitrex Thermal Work Gloves range.
Nitrex 370W User Benefits:
• Maximum abrasion resistance• Excellent dexterity for freedom of movement• Tested to EN388, EN511, and EN407• Contact heat resistance to 100°C• Good dry grip and excellent grip in the wet • High visibility for enhanced safety• Offers higher cut resistance (level B) than most general handling glovesOur Nitrex by Unigloves range is the culmination of over 30 years of research, development, and customer consultation in the safety gloves industry. We’re now proud to present to you our durable and reusable safety gloves range, which not only provides our customers with the highest quality in hand protection, but also offers excellent value for money. Our Nitrex 370W Thermal Work Gloves combine the renowned comfort and flexibility of Unigloves nitrile range with excellent thermal protective properties, for the ideal thermal protective gloves for both hot and cold conditions. Offering the highest level of abrasion protection (tested to EN388 standard), as well as heat resistance up to 100°C, these premium thermal gloves are also extremely flexible, allowing for freedom of movement even in challenging conditions. Able to withstand a minimum of 5 Newtons force from a cutting blade, these gloves also offer a higher level of cut resistance than most general handling gloves and are therefore suitable for a wide range of tasks in your workplace. The nylon and spandex liner and acrylic terry-brushed inner of our Nitrex 370W thermal work gloves are incredibly comfortable, helping to reduce fatigue and maintain quality control even after long hours of use. The ultrathin foam nitrile coating and insulative construction means these thermal water-resistant work gloves provide not only thermal protection, but also effective dry grip and excellent grip in wet and oily conditions. Additionally, the ultrathin nitrile coating and elasticated non-slip wrist assist in making these gloves even more wearable, by allowing for form-fitting comfort to keep out the cold, whilst being highly water-resistant below the cuff. What’s more, these hi vis work gloves offer enhanced visibility for added safety, making the Nitrex 370W the superior choice for hand protection in hot or cold conditions, even in the wet or with limited visibility.
Sectors and applications
Unigloves is a world-leader in safety gloves, offering our clientele the highest quality and greatest value for money across our range. Our Nitrex range is our first collection of reusable safety gloves, designed with workers’ safety front of mind, alongside comfort, durability, and performance. Our Nitrex Thermal Work Gloves range, including the Nitrex 370W gloves, has been developed to meet the needs of our most exacting customers. With high-level protection against hot and cold hazards, as well as incredible comfort and dexterity, Nitrex 370W is the one of the highest quality thermal gloves available. Unigloves Nitrex 370W Thermal Work Gloves are ideal for use in the following sectors: • Cold storage• Outdoor construction• Warehousing • General maintenance These thermal water-resistant work gloves are particularly suited to a wide variety of applications, including: Material handling: Extremely lightweight and flexible, these thermal protective gloves are ideal for use in the movement, protection, storage and control of materials. Their superior grip in wet and oily conditions makes them the perfect safety companion in all manner of workplace applications. Building site and quarrying: Whether supervising the use of heavy machinery, or the loading of stone or other materials into and out of a quarry, Nitrex 370W is up to the task. Offering the highest level of abrasion protection, as well as being 360° water resistance, and thermally protective, these hi viz work gloves keep your workers’ hands safe in the most challenging of conditions. Outdoor work: The outdoors in Europe and the United Kingdom can be particularly challenging in winter. With often sub-zero temperatures and even snow as factors, a water-resistant thermal glove is the best chance your workers’ hands have against the elements. These premium thermal gloves will also protect hands against warm components, machinery, or tools. For all your cold weather, warm component, or wet work conditions, the Nitrex 370W will keep hands safe. Cold storage: For working in cold conditions, only the highest quality in thermal water-resistant work gloves will suffice. The 370W premium thermal gloves will not only protect workers’ hands against the cold, but are extremely comfortable to wear, form-fitting, and don’t compromise on functionality. Tested to European standards EN388, EN511 (for protection against cold) and EN407 (for protection against thermal risks of heat), our Nitrex 370W Thermal Work Gloves provide workers’ hands with protection against both hot and cold hazards, as well as tears and abrasions, without compromising on comfort or performance. For freedom of movement, long-wearing comfort, incredible durability, and superior protection, Unigloves Nitrex 370W premium thermal gloves are the ideal thermal protective and water-resistant safety glove solution for your workplace.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome