Blueroo Extreme Durability Coldstore Gloves


£55.99 Inc VAT (20%)

See all variants from £55.99

Description

Goldfreeze® Blue Roo® Extereme Durability Coldstore Glove Innovative glove ideal for more demanding tasks such as shrinkwrapping. Suitable for use in chill stores, coldstores, freezers, outdoors and cold-weather work, outdoor pursuits. Made with Cala-Tech cut and puncture resistant fabric with sustainable Kangaroo leather reinforcement patches. Excellent resistance to cut and puncture makes this an ideal glove for more demanding tasks, such as shrink wrapping. Superior warmth. Content: Cala-Tech cut resistant fabric palm with sustainable kangaroo leather pads, Spandex and Neoprene back. Waterproof membrane. 40g/m² Thinsulate™ and 100g/m² polyfil lining. Kevlar® stitching and knit wrist with vein patch, Compliance: EN511:2006 2 2 X EN388:2016 + A1:2018 3 X 4 4 D Colours: Blue/white. Sizes: Small, Medium, Large & Extra large

Feature Attributes

Product Type:
Coldstore Gloves
Colour:
Blue/White
Material:
Neoprene,Spandex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome