Customized Caps (22850)


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

Functional cap with ventilating air holes and sweat band in 100% cotton.; High content of recycled polyester in the primary material.

The product is covered by REACH and Oeko-Tex® Standard 100.

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;The product packaging is made from or contains recycled materials;The order from MASCOT is packaged in packaging which is made from or contains recycled materials



Handwash; Do not bleach; Do not tumble-dry; Do not iron; Do not dry-clean

See full description

Feature Attributes

Product Type:
Cap
Size:
One Size
Gender:
Unisex
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome