Key Features:• 73% Polyester 23% Cotton 4% Elastane• 64gsm• Mens (Unisex) • One Size• AMFORI (BSCI) , SEDEX• Adhesive Label Can Be Removed• Single Jersey• Extreme Reversible Jersey Slouch Beanie• Knitted Beanie Hat