Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Cold Weather Caps, Hats & Liners
Kids Snowstar Beanie
By Beechfield
Reset
Clear All
Colour
Select
See all variants from
£4.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£4.99
Description
Double layer knit.Dual style - cuffed or slouch.Ribbed cuff.Two tone pom pom.
Feature Attributes
Material:
100% soft touch acrylic
Gender:
Kids
Size:
ONE
Product Type:
Headwear
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome