160 Series Combination Padlock


Select
£37.99 Inc VAT (20%)
Up to 5% off


See all variants from £37.99

Description

The ABUS 160 Series Combination Padlock with 3-digit (40mm) or 4-digit (50mm) resettable combination with a tough die-cast body for durable security. It has a highly polished chrome finish for better corrosion resistance and a hardened steel shackle which resists hacksaw attacks. Ideal for low to medium security requirements where convenience of use is a high priority (e.g. schools, companies).

Feature Attributes

Type:
Combination
Padlock Type:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome