As965C Stone Safety Boots


Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

Rugged and Lightweight Metal Free 6 Safety Boot
Water Resistant Full Grain Leather Upper
Internal Waterproof Membrane
Thisulate Lined for Thermal Insulation
Heavy Moulded Rubber Toe Guard for Extra Durability Tested to New Scuff Cap Standard (SC)
Heavy Moulded Rubber Heel Counter for Enhanced Heel Support and Extra Protection
Deep Padded Mesh Collar for Extra Comfort
Comfortable Cushioned and Removable PU Footbed with Arch Support
Phylon Midsole Enhances Comfort and Shock Absorption
Deep Cleated Rubber Outsole
Performance Ladder Grip on Outsole Tested to New Ladder Grip Standard (LG)

Feature Attributes

Upper Material:
Leather
Gender:
Men
Heel Height:
20 mm
Sole Material:
Rubber
Lining Material:
Mesh
Fitting Type:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome