F0801-906 Footwear Clear - Safety Sandal


Select
Select
£79.99 Inc VAT (20%)
11% off


See all variants from £79.99

Description

Prepared for HF chip. Lightweight. Washable. The front part of the shoe bends flexibly with the foot. Steel toe cap. Fastening with hook and loop band. Ventilated lining made from a micro-fibre material. Shock-absorbing. Ventilated insoles. Ladder grip. Outer sole made of PU/PU. Non-marking sole – no scuff marks. Ultra slip resistant sole. The sole is oil and water-repellent. ESD approved to EN 61340-4-3: 2002.

Features & Benefits
- Suitable for laundry contracts as the footwear is prepared for HF-chip insertion.
- Washable at 40°C, which prevents the spread of bacteria and ensures a high level of hygiene.
- Ventilating and breathable microfiber lining, which provides a comfortable climate for the feet.
- Slip resistant, durable sole (SRC-certified).
- The weight of the footwear is among the lowest on the market.
- The sole is oil and petrol resistant.
- ESD Approved.

Certifications
Safety Class S1, EN ISO 20345, Ultra Slip Resistant Sole, ESD approved

Material Info
- Microfibre
- Weight: Size 42: 480 g
- Quality Remark: nan

See full description

Feature Attributes

Length:
360 mm
Gender:
Unisex
Width:
240 mm
Height:
125 mm
Fabric Weight:
0.87 kg
Material:
Microfibre
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome