Inc VAT (20%)
This multipurpose safety shoe delivers comfort and flexibility during prolonged wear. 100% metal-free, it's a durable and lightweight (700g) solution to foot safety.
Features and Benefits
• Improved foot flexibility for improved comfort during prolonged wear
• EVA insert cushions the forefoot and heel
• Deliver excellent grip is slippery areas
• Resists oils, hydrocarbons and chemicals
• Anti-static properties
• Suitable for contact heat up to 300°C
• Water-resistant upper
• Agile Ankle Guard for ankle stability
• 3D mesh lining provides excellent ventilation
• Water-resistant, gusseted tongue prevents the ingress of dirt and water into the shoe
• Foam padding and protection around the Achilles and malleolus tendons
• Metal-free toecap protects against impact and reduces conductivity of heat and cold to keep the foot comfortable
• Removable insole resists abrasion, absorbs moisture and absorbs shock
• Removable insole washable at 30°C
Typical Applications
• Energy industries
• Environmental industry
• Services
• Construction
• Industrial
• Agriculture and green spaces
Standards
• EN 20345:2011 S3 CI HI HRO SRC
Colour:
Black
MFR Part No.:
67313
Series:
Maccrossroad 3.0 High
Gender:
Unisex
Upper Material:
Leather
Sole Material:
Rubber