Metatarsal Non Metal Safety Boots


Select
£73.99 Inc VAT (20%)


See all variants from £73.99

Description

PROTECTOR
To EN ISO 20345:2011 S3 M HRO SRC. Water repellent printed leather upper. Breathable synthetic external lining. Texelle 100% polyamide fabric internal lining, breathable, it absorbs and releases the moisture, abrasion resistant. Air footbed, made of EVA and fabric, antistatic, anatomic, holed. It guarantees high stability thanks to its different kinds of thickness in the plantar area. Polyurethane/nitrile rubber sole resistant to +300 °C. Non-metallic toe cap resistant to 200J. Non metallic midsole - zero perforation. Metatarsal protection - 100J, quick release system CLIP DUCK®.

Feature Attributes

Series:
Protector
Gender:
Unisex
MFR Part No.:
26630-000
Upper Material:
Leather
ESD:
No
Safety Classification:
S3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome