Preseli Metal Free Safety Footwear Black


£59.99 Inc VAT (20%)

See 2 Product Variants
£59.99

Description

Lightweight non-metallic safety boot with water resistant half full grain leatherhalf action leahter upper and perforated PU collar. Comfortable and breathable mesh lining with a hardwearing temperature resistant PU/Rubber outsole.Water resistant half full grain and half action leather upperPadded perforated PU collar and padded tongueBreathable mesh liningOil resistant rubber outsole200 Joules composite toe capAnti-static and energy absorbing heelNon-metallic anti-penetration midsole resistance 1100 NewtonsDual density and 300 degrees high heat resistanceSlip resistance SRA - Resistance against slipping on ceramic surfaces covered with water and cleaning productsWide tread offering good footing on all terrain

Feature Attributes

Gender:
Unisex
Sole Material:
Rubber/Pu
Colour:
Black
Height:
130 mm
Material:
Leather
Features:
Waterproof
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome