Welding Safety Boots


£99.99 Inc VAT (20%)

See 7 Product Variants
£99.99

Description

Robust S3 HRO SRC welding safety boot with 200 Joule fibre glass composite toe cap and metal-free anti-penetration resistant midsole. Crafted with flame-resistant leather, quick-release over-flap and heat resistant dual density rubber outsole.

Tough and Robust Welding Safety Boot, with padded collar
Water and Fire Resistant Full Grain Leather Upper
Flame Resistant Stitching
100% Non-Metallic
Quick Release Touch Fastening Protective Overflap
Non Clogging Slip Resistant DDR Outsole
Outsole Heat Resistant to 300 Degrees
Oil Resistant Outsole
Antistatic

Safety Category : S3
Marking Code : HRO WG SRC

Feature Attributes

Sole Material:
Dual Density Rubber (Ddr)
Height:
120 mm
Gender:
Men
Colour:
Black
Heel Height:
40 mm
Fastening Method:
Touch Fastening
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome