Wrekin Lace Metal Free Metatarsal Waterproof Boots


£82.99 Inc VAT (20%)

See 9 Product Variants
£82.99

Description

Unisex waterproof metal free metatarsal safety boot with internal waterproof membrane. Crafted with water resistant leather and composite toe. Rubber sole heat resistant to 300 deg. Twin Padded PU Collar and Removable PU Footbed. EN ISO 20345:2011-S3

Waterproof Metal Free Metatarsal Safety Boot with Internal waterproof membrane
Excellent Ladder Grip Outsole
Twin Padded PU Collar and Removable PU Footbed
200 Joules Fibre Glass Composite Toe Cap
Anti-Penetration flexible composite Midsole - Min 1100N
Poron Xrd Internal Met Guard
Oil resistant Outsole, Antistatic and Energy Absorbent Heel
TPU Heel Support for Extra Durability
Injection PU Midsole and Scuff Cap

Feature Attributes

Colour:
Black
Sole Material:
Dual Density Pu/Rubber
Gender:
Unisex
Features:
Waterproof
Fastening Method:
Lace Up
Heel Height:
30 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome