15 Gauge Orange Nylon HPPE Glass PU Coated Gloves


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Nitrex 241OR Cut Resistant Gloves
For over 30 years, you’ve entrusted Unigloves with the safety of your workers’ hands and depended upon our high-quality disposable safety gloves to reduce risks in your workplace. Now, after years of research and innovation, we bring you a new level in hand protection with our hard-wearing, versatile, reusable range: Nitrex by Unigloves. Unigloves have been manufacturing and supplying high-quality disposable safety gloves for over three decades. In 2021, we are launching our high performing, comfortable and affordable reusable range: Nitrex by Unigloves.Featuring advanced safety glove technology and some of the most sophisticated construction methods and materials, our Nitrex range is our most protective yet. From cut resistance to protecting against thermal and chemical hazards, our Nitrex range is designed to protect your workers against the most high-risk applications your workplace poses. The Nitrex 241OR cut resistant gloves, featuring cut level B (equivalent to level 3) protection, PU palm coating, high flexibility and excellent dry grip, are a fantastic addition to your workplace PPE.
Nitrex 241OR user benefits:

15 gauge seamless nylon liner with HPPE and encapsulated glass fibre
Tested to EN388 and EN420. Cut level B
Orange liner
PU palm coating
Featuring Sanitized® Hygiene and Odour Control Function
Excellent abrasion and tear properties
Ideal for dry environments

The Nitrex range from Unigloves is our most advanced yet. It features a number of cutting-edge technologies and premium materials to bring you a superior range of protective work gloves for all your high-risk applications. Nitrex 241OR cut level B gloves feature a comfortable, seamless 15 gauge nylon liner with HPPE and encapsulated glass fibre for enhanced fit, feel, outstanding dexterity and flexibility. Their excellent abrasion and tear resistance also increases the glove's life, making them a high-quality and value-for-money safety glove solution for your workplace. Ideal for dry environments, the Nitrex 241OR, Cut Resistant Gloves provide enhanced dexterity for precision tasks. The liner and palm coating offer breathability to the hand to ensure ongoing comfort, secure grip, and reduced irritation from sweat inside the glove. Additionally, our Nitrex 241OR gloves feature Unigloves Sanitized Hygiene and Odour Control Function. This revolutionary treatment helps neutralise odours and reduce microbial growth for more comfortable and healthy hands, free from offending smells that can occur after long hours of hard work.
Sectors and applications
Nitrex 241OR Cut Resistant Gloves from Unigloves are an excellent value-for-money solution for a wide variety of workplace applications. With excellent protective properties and featuring a flexible and comfortable construction, Nitrex 241OR keeps hands safe, free from odours and bacteria, and comfortable even after long hours of use. Unigloves Nitrex 241OR cut level B gloves are ideally suited to the following sectors:

Construction
Automotive
Utility
Engineering
Manufacturing
Warehousing
Transport and Logistics
Local authority

Some of the applications Nitrex 241OR cut level B (equiv to cut level 3) gloves are ideally suited to include: Carpentry: For the cutting, shaping, and installation applications involved in carpentry, only a cut-resistant, abrasion-resistant and flexible safety glove will do. Nitrex 241OR achieves a cut level B as per EN388: 2016 protection, whilst the PU construction and seamless nylon, HPPE, and glass fibre liner ensures excellent abrasion protection and enhanced dry grip. Internal cabling: Internal cabling tasks require protection against cuts and abrasions, as well as good grip and a high level of dexterity. Ensure your workers can maintain a high level of performance, even in more intricate applications, whilst being kept comfortable and protected against cutting, tearing, and abrasion hazards with Nitrex 241OR work gloves. Maintenance: General maintenance tasks can pose their fair share of risks. From low-level cut hazards to tear and abrasion threats, the 241OR protects against all types of applications. Look no further than the Nitrex 241OR, which features cut level B resistance (equivalent to cut level 3), excellent tear and abrasion resistance, and great dexterity and flexibility. Light engineering: The building of small machines and equipment requires the use of a safety glove featuring a high level of flexibility for good dexterity without compromising on safety. Our Nitrex 241OR cut level B gloves (equivalent to cut level 3) will protect hands against cuts from sharp objects, safeguard against tears and abrasions, and allow for a high level of dexterity when handling small components. With excellent dry grip and Unigloves Sanitized Actifresh odour control function, these cut resistant gloves provide a secure grip, ongoing comfort and ensure safe and healthy hands. From engineering to maintenance, carpentry, and general handling applications, Unigloves Nitrex 241OR Cut Resistant Gloves are an important addition for any PPE range. Featuring Unigloves Sanitized Hygiene and Odour Control Function for healthy and odour-free hands. As well as a breathable PU palm coating and highly abrasion resistant nylon liner with HPPE and encapsulated glass fibre, these cut resistant gloves will ensure hands are protected without sacrificing dexterity or comfort.

See full description

Feature Attributes

Colour:
Orange
Product Type:
Cut Resistant Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome