These Scan Breathable Microfoam Nitrile Gloves are manufactured from a knitted grey spandex liner with a microfoam nitrile palm coating. Suitable for use in many processes involving the handling of small metal or plastic parts, or any situation where high dexterity is required. Extremely light and breathable, the special microfoam coating offers a secure grip in both wet and dry applications, with no sticky side effect. They are also oil and grease resistant. Conforms to EN 388:2016 and EN ISO 21420 Standards. Abrasion Performance Index (1-4): 4Blade Cut Performance Index (1-5): 1Tear Performance Index (1-4): 3Puncture Performance Index (1-4): 1