0
1
2
3

CAT II Matrix Cut Resistant Gloves, Nitrile Coated, Grey/Black


Select
£6.99 Inc VAT (20%)
12.5% off


See all variants from £6.99

Description

The Matrix® GH370 safety glove is a lightweight and comfortable solution to wet and oily environments where cut hazards are the norm.

Features and Benefits
• Foamed nitrile coating offers excellent grip on oily surfaces
• Elasticated knit wrist for a secure fit
• Close fit for maximum dexterity

Typical Applications
• Component handling
• Electronics
• Construction
• General assembly
• Waste management and local authority
• Automotive
• Engineering and manufacturing
• Warehousing and logistics

Standards
• EN388:2016 4.X.4.2.F.

See full description

Feature Attributes

EN388: 2016:
Yes
EN388 Tear:
4
Coating:
Nitrile Foam
EN388 Cut, TDM Test ISO 13997:
F
EN388 Puncture:
2
Coating Coverage:
Palm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome