0
1

CAT II TrigataCut Resistant Gloves, PU Coated, Blue/Black


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

These extremely hardwearing gloves provide Level B cut protection in a range of working environments. Palm-dipped in polyurethane, these lightweight and comfortable gloves offer an excellent grip in dry and oily conditions where the risks of cuts are present.

Features and Benefits
• Maintains dexterity needed for precision handling
• Soft and breathable liner for user comfort during prolonged wear
• Elasticated knit wrist for a secure fit that protects against dust and debris
• Extra freshness due to sanitized® antimicrobial finish

Typical Applications
• Aerospace
• Automotive
• Packaging
• Utilities
• Warehousing & distribution
• Logistics
• Glass industry
• Engineering
• Construction

Standards
• EN388:2016 3.X.4.2.B.

Notes
• 15 gauge liner

See full description

Feature Attributes

Series:
SKY90 Trigata
EN388 Puncture:
2
EN388 Cut, TDM Test ISO 13997:
B
Colour:
Blue,Black
Coating:
Polyurethane
EN388: 2003:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome