Cut Level 5 Glove Kevlar and Fibres with PU Coating


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Kevlar® is an ideal choice for cut protection due to it's high degree of cut resistance. The MCR Safety CT1014PU cut level 5 glove comes with added steel fibres for more increased durability, which is complemented by the PU coating on the fingers and palm

EN388:2003 4542

Features

Lightweight cut level 5
PU coating
Kevlar® fibre
Added steel for more durability

Key Industries

Automotive
Bottling
Glass
Steel

See full description

Feature Attributes

Product Type:
Cut Level 5 Glove

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome