Cut Level 5 Gloves with Dyneema Diamond Technology with PU Coating


Select
£8.49 Inc VAT (20%)


See all variants from £8.49

Description

Dyneema® Diamond is extraordinarily strong and lightweight and this cut level 5 glove really does give a reassuring sense of protection

EN388:2003 4543

Features

Lightweight cut level 5
PU coating
Naturally cooling
Dyneema® Diamond is up to 15 times stronger than steel
No added fibreglass
Great fit & comfort

Key Industries

Aerospace
Automotive
Construction
Glass
Manufacturing
Steel

See full description

Feature Attributes

Product Type:
Cut Level 5 Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome