Cut Resistant Gloves, NBR Coated, Green/Black


Select
Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

3/4 coated, oil resistant gloves gloves that are designed to provide additional grip in dirty, oily or wet conditions. The gloves also provide a moderate level of protection against mechanical risks, making them ideal when physical hazards are present.

Features and Benefits:
•Flexible and dexterous, whilst remaining lightweight and comfortable
•Dermatologically-accredited and REACH-compliant gloves, which have been sanitised for improved longevity
•Knitting technology is utilised to product smooth and round fingertips, improving fingertip sensitivity

Typical Applications:
•Aerospace
•Defence
•Airport security
•Metal work
•Logistics and warehousing

See full description

Feature Attributes

EN388 Cut, TDM Test ISO 13997:
B
Coating:
NBR (Nitrile Butadiene Rubber)
EN388 Puncture:
1
EN388 Cut, Coup Test:
3
EN388 Abrasion:
4
MFR Part No.:
34-305
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome