0
1
2

Cirrus Grey Dyneem A Gloves Size 10/Xl

Order Code: ZT1174845X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Supple and light polyurethane coated gloves that offer wearers cut and puncture protection. Ideal for use in both wet and dry environments.

Features and Benefits:
•Provides wearers with outstanding flexibility and tactile touch
•Individually wrapped for hygiene and treated with Actifresh to kill bacteria
•Machine knitted liner constructed from High Performance Polyethylene fibre blended with Nylon yarn to provide a good cut resistance barrier, while remaining dexterous and comfortable
•Breathable knitted liner to reduce perspiration and skin irritation
•Elasticated wrist provides a secure and comfortable fit

Typical Applications:
•Aerospace
•Automotive
•Construction
•Manufacturing
•Packaging
•Warehousing & distribution

See full description
Specifications for Cirrus Grey Dyneem A Gloves Size 10/Xl
  • Size
    10
  • Colour
    Grey
  • EN388: 2003
    Yes
  • EN388 Puncture
    3
  • Coating
    Polyurethane
  • Coating Coverage
    Palm-side
  • EN388 Cut, Coup Test
    3
  • Liner Material
    HPPE
  • MFR Part No.
    SKY464
  • EN388 Tear
    4
  • Series
    SKY46 Cirrus
  • EN388 Abrasion
    4
  • EN388: 2016
    No
  • EN388
    EN388: 2003
  • EN388 Cut (Coupe Test)
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome