0
1
2

HyFlex 11-518 Cut Resistant Gloves, Vend Pack


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

A combination of excellent cut protection and ultra comfort, these high-performance gloves deliver a barehand-like feel with great flexibility and movement to boost confidence and productivity.

Features and Benefits
• Seamless liner prevents seam on skin irritation for comfort during prolonged wear
• Dyneema® liner technology gives excellent fingertip sensitivity for precision tasks
• The thin polyurethane coating enhances cut resistance and grip

Typical Applications
• Automotive
• Machinery and equipment
• Metal fabrication
• Chemical handling
• Assembly

Standards
• CE Category II
• EN 388:2003 3.3.3.1.
• EN 388:2016 3.X.3.1.B.

Approvals
• REACH Compliant
• Dermatest certified

Warnings
• Contains natural rubber proteins which may cause some irritation or skin allergies in some users

See full description

Feature Attributes

EN388 Cut, TDM Test ISO 13997:
B
EN388 Tear:
3
EN388: 2016:
Yes
Coating Coverage:
Palm
MFR Part No.:
11-518VP
EN388 Abrasion:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome