0
1
2

HyFlex 11-735 Mechanical Protection Gloves, White & Grey


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

These lightweight gloves feature INTERCEPT TECHNOLOGY® to provide high-performance cut protection. Ideal for use in light oil industries, the PU coating delivers an excellent grip for secure handling requirements.

Features and Benefits
• 10 gauge liner includes optimized lycra for cool hands during prolonged use
• Intercept Technology® delivers ISO Cut Level C for excellent protection
• Polyurethane (PU) palm-coating for excellent grip and Level 4 abrasion protection
• Grey coating hides dirt in environments with dirt exposure
• Knitwrist cuff style for maximum user comfort

Typical Applications
• Assembly
• Metalwork
• Goods In
• Transport
• Locksmithery
• Automotive
• Chemical handling
• Automotive

Standards
• CE Category II
• EN388 4.X.4.3.C.
• EN388 4.5.4.3.

Approvals
• REACH compliant

Warnings
• Contains natural rubber proteins (elasticated wrist) which may cause skin sensitivity or allergies in some users

See full description

Feature Attributes

EN388 Cut, TDM Test ISO 13997:
C
EN388: 2016:
Yes
EN388: 2003:
No
MFR Part No.:
11-735
EN388 Puncture:
3
EN388 Cut, Coup Test:
X
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome