HyFlex 70-750 Advanced Mechanical Protection Gloves, Grey


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

These heavy-duty mechanical protection gloves provide wearers with premium longevity and cut resistance. Used widely in a range of industries, these gloves are designed to give high levels of wearer comfort for confident handling and reliable safety.

Features and Benefits
• INTERCEPT™ technology delivers excellent flexibility for reduced hand fatigue
• Premium blend of yarns, including stainless steel to give excellent cut protection
• Knitwrist cuff style for maximum wearer comfort
• Machine washable at 40°C for a longer product life

Typical Applications
• Automotive
• Metal fabrication
• Assembly
• Welding

Standards
• CE Category II
• EN 388:2003 1.5.4.X.
• EN 388:2016 2.X.4.X.D.
• EN 407 X.1.X.X.X.X.

Approvals
• REACH Compliant

See full description

Feature Attributes

EN388: 2016:
Yes
MFR Part No.:
70-750
EN388: 2003:
No
Series:
70-750 Vantage Intercept
EN388 Cut, Coup Test:
X
Coating:
Uncoated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome