MaxiCut Ultra Gloves


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

Introducing the Cut D, NBR Palm Coated Knitwrist with MicroFoam, the epitome of protection, comfort, and durability. Available in a range of sizes from 6 (XS) to 11 (XXL), these gloves combine superior cut resistance with optimal comfort for an unparalleled experience. Designed for dry environments, these gloves boast high-cut protection without compromising on breathability. The MicroFoam non-slip texture provides an optimized grip, ensuring you have full control in every task. The knitwrist adds an extra layer of security while maintaining a comfortable fit. Experience reduced hand fatigue as you tackle your tasks with confidence, knowing that these gloves offer the highest level of safety without sacrificing comfort. Long-lasting and reliable, our Cut D gloves are the ideal choice for those seeking top-notch protection without compromising on the quality of their work.

Features and Benefits
• Cleanliness Guranteed with OEKO TEX & Skin Health Alliance certified
• Reduced Hand Fatigue
• Silicon Free
• Touchscreen Approved

See full description

Feature Attributes

Coating:
Micro-foam
Series:
MaxiCut Ultra
Coating Coverage:
Palm
Colour:
Black/Grey
Standards Met:
EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome