Needle Resistant Arm Guards


Select
£91.99 Inc VAT (20%)


See all variants from £91.99

Description

A Needle Resistant Arm Guard which has a high level of cut-resistance. it features lightweight sleeves that won't fall down when you're working.

Tested using 25 gauge needles (modified ASTM 1342-05 test).

Feature Attributes

Colour:
Black
EN388 Abrasion:
4
EN388 Puncture:
2
EN388 Tear:
1
MFR Part No.:
AG8TW
Standards Met:
EN388, 2003

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome