0
1
2

Ninja Knight Cut Resistant Gloves, Bi-Polymer Coated, Grey/Black


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

Combines excellent cut and abrasion resistance with high levels of comfort and dexterity despite its high protection levels.

Features and Benefits
• Bi-polymer coating equips the wearer with excellent grip in both wet and dry conditions
• Elasticated wrist provides a secure and comfortable fit
• Sanitized® antimicrobial finish to promote freshness

Typical Applications
• Aerospace
• Automotive
• Construction
• Engineering
• Glass industry
• Injection moulding
• Metal work

Notes
• 13 gauge liner

Feature Attributes

EN388: 2016:
No
Series:
SKY27 Ninja Knight
Liner Material:
HPPE
EN388 Cut, Coup Test:
X
Colour:
Grey,Black
EN388 Puncture:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome