The Scan Safety Cut F Gloves provides a high level of protection while maintaining the dexterity needed for day-to-day tasks. The 13g liner offers Cut F level protection, suitable for the majority of high risk tasks involving blades as well as handling glass and heavy metals. Unlike gloves with steel fibres, these gloves are more dexterous and lightweight. 19% of the technical liner includes recycled polyester, reducing the use of virgin plastics in manufacturing. The sandy foam nitrile-dipped palms are resistant to oil and greases, making them suitable for use in both wet and dry conditions. An additional reinforced nitrile patch between the finger and thumb enhances grip, especially when using hand and power tools. These gloves are also compatible with touch screen electronic devices.