S-Tex 377 Nitrile Foam Coated Cut Resistant Gloves


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

A highly cut resistant, robust fully coated nitrile glove that offers wearers protection from water, grease, oil and abrasion.

Features and Benefits
• Cut resistant: Level 4/D (EN 388:2016)
• Hagane Coil® technology liner ensure cut resistance
• The seamless, lightweight 12 gauge knitted liner prevents irritation and allows enhanced hand dexterity
• Long cuff protects the wearers wrist
• The gloves are ideal for use in wet and oily conditions where grip is required, due to the additional nitrile palm coating

Typical Applications
• Concreting
• Handling oily components
• Maintenance
• Wet work
• Automotive
• Construction
• Oil and gas
• Waste management

See full description

Feature Attributes

Colour:
Blue,Grey,Black
Coating:
Nitrile Foam
EN388 Tear:
4
EN388 Abrasion:
4
EN388 Puncture:
1
Liner Material:
Hagane Coil®
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome