Vantage Medium Duty Cut Resistant Gloves


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

70-761 - Cut Resistant
770-761 is part of Ansell's Vantage range, featuring Ansell's advanced cut resistant technology. This technology integrates revolutionary, engineered yarns that provide the highest cut protection to weight ratio available. 70-761 is made of 10 gauge, medium-weight cut resistant yarn and with reinforced thumb crotch. It also contains Kevlar fibre, so the glove can be used in a wide variety of environments even where limited heat or light molten splashes are encountered.

Features & Benefits:
Adopts advanced cut resistant technology.
Made of medium-weight, 10 gauge cut resistant yarn.
Provides high cut-to weight protection.
Reinforced thumb crotch.
Exceptional dexterity and comfort.

Applications:
Default checking.
Press and body shop applications.
Automated welding feeding.
Handling small and medium metal pieces with sharp edges.
Assembly.

Feature Attributes

MFR Part No.:
70-761

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome