Disposable Gloves, Blue Nitrile (Box-100)


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

These single use gloves are powder free and approved for handling foodstuffs.

Features and Benefits
• Splash protection against chemicals
• Latex free, reducing the risk of associated allergies
• Prevents risk of corrosive injuries, risk of infection, contact with chemicals, contact with moisture, contact with damp and contact with oil and fat

Typical Applications
• Kitchen work
• Laboratory work
• Cleaning
• Care work
• Food handling
• Painting
• Hotel and restaurant work
• Healthcare
• Fine assembly

See full description

Feature Attributes

Overall Length:
240 mm
Powder Style:
Powder Free
Surface Finish:
Textured Fingertips
AQL:
Level 2 - 1.5/GI
Thickness:
0.1 mm
Colour:
Blue
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome