0
1
2

MICROFLEX 93-283 Disposable Nitrile Gloves with Raised Grip


Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

Strong, disposable gloves that let workers comfortably and confidently grip oily, fatty or wet foods and objects.

Features and Benefits:
-The Microflex® Mega Texture grip surface provides extra confidence when handling slippery objects
-A more generous fit works well with thermal under-gloves, while the robust 0.20mm/8mil thickness resists tearing, for product protection

Typical Applications:
-Food processing
-Janitorial/sanitation
-Packaging and labeling
-Food processing and handling
-Cold storage
-Food handling
-Janitorial, clean up and maintenance

Feature Attributes

Standards Met:
EN ISO 374-5:2016 (Virus),ISO 9001:2008,EN ISO 374-1:2016 Type B (KLT),EN420 General Requirements for Gloves
Colour:
Blue
Material:
Nitrile
AQL:
Level 2 - 1.5/GI
Surface Finish:
Textured
MFR Part No.:
93-283
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome