0
1
2

MICROFLEX LifeStar EC 93-868 Disposable Nitrile Gloves, High risk


Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

Nitrile single-use gloves with two contrasting layers for reliable barrier protection.

Features and Benefits:
-Dual colour coded white and blue double layer design, for two layers of protection
-Protects wearers against hazardous chemicals
-Non-stick and non-foaming properties for reliable grip and reduced interference

Typical Applications:
-Chemical
-Food processing and services
-Pharmaceutical and life sciences
-Administering drugs
-Inspection, selection and checking parts
-Transferring liquids and solids

Feature Attributes

Glove Category:
Complex Design - Category 3
Colour:
White
Pack Quantity:
100
AQL:
Level 3 - 0.65/GI
Material:
Nitrile
Standards Met:
EN ISO 374-1:2016 Type B (KLT),EN421 Protection against Radio-Active Contamination,EN ISO 374-5:2016 (Virus)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome