Powerform S6 Nitrile Gloves, Teal


Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

PowerForm S6 Industrial Nitrile Gloves (Box of 100 Gloves)- These textured industrial-quality nitrile gloves are suitable for a variety of applications, and have been designed with the user's comfort in mind.

Features and Benefits
• Only disposable gloves on the market certified by the Skin Health Alliance
• Disposable, single-use design helps to improve hygiene and prevent contamination
• Fully textured surface ensures excellent grip even in wet conditions
• Smooth and non-powdered inside is friendly to the skin
• MilTek provides consistency and thickness for stronger and tactile gloves
• TouchTek protects the skin and prevents contamination
• Made using EcoTek biodegradable technology
• Available in four sizes, from Small to Extra Large
• Supplied in a box of 100 disposable nitrile gloves

Typical applications
• Aerospace
• Agriculture
• Automotive
• DIY
• Fabrication
• Facilities
• Food handling
• Light assembly
• Oil and gas
• Painting
• Pharmaceutical
• Utilities

See full description

Feature Attributes

Series:
Powerform S6
Colour:
Teal
Surface Finish:
Smooth
Thickness:
5mil
Standards Met:
ASTM F739-12,EN374-1, 2016 Type B (JKT),EN ISO 21420, 2020,EU 2016/425,ASTM F1671, 2007,ASTM D6319,ASTM D6978,CE 0493,EN455
Powder Style:
Powder Free
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome