1. Safety/
  2. Site Safety/
  3. Heating & Cooling/
  4. Fans/
  5. Domestic & Office Fans
Tower Fans Oscillating 3 Speeds 40W with Remote Control Timer

Tower Fans Oscillating 3 Speeds 40W with Remote Control Timer


2 Variants From
£42.99

Inc VAT (20%)

See 2 Product Variants
£42.99

Description

Tower design: Slim and tall room fan, perfect for fitting into compact spaces which become stuffy. Ideal for bedrooms, offices, basements etc. Lightweight with handle on top for easy carrying.Three speed settings: Allows you to choose a level which suits you, can be controlled via the remote or with the buttons on the tower fan.Three wind settings: The bedroom fan can be changed between natural wind, normal wind or sleeping wind for a better cooling experience depending on how hot your room is.Oscillating design: Sways gently from side to side, cooling down a greater width of area for effectiveness. Head can also be moved up and down to cool down a specific area.Built-in timer: Can be set to stop 7.5 hours ahead, works in 0.5 hour intervals – great if you want to leave it on whilst you sleep and have it off in the morning. Safe and helps save electricity. Floor fan dimensions: 78.5H x Ф18cm. Body: Ф10cm. Base: Ф31.5cm. Remote included (1 x CR2025 battery required, not included)

Feature Attributes

Product Type:

Tower Fan

Power Rating:

40 W

Remote Control:

Included

Power:

40 W