Dependaplast Fabric Plasters Heavy Weight 7.5cm x 2.5cm (BX-100)

Order Code: ZT3112087S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

These boxes of assorted, heavyweight plasters offer great comfort and protection. With the heavy duty, flexible fabric, they have excellent stretch and cushioning capabilities. Also being wash-proof, they will adhere to skin when wet where traditional plastic plasters fail. Each plaster is individually wrapped to provide sterile storage. Available as a box of assorted sizes, or boxes of one size only to suit your needs.

Features and Benefits
• Excellent strength for optimum protection and durability
• Cushioning protection to provide additional protection against bumps
• Super-sticky zinc oxide adhesive ensures the plaster remains in place
• Latex-free
• Available as a box of assorted sizes, or one size only depending on your needs and selection
• Each plaster is individually wrapped to provide a sterile environment
• Boxes of 100 or 50 ensure you have an ample amount of plasters to hand for multiple applications

Contents
• RML9960004B:
• 30 - 4cm x 4cm
• 30 - 7cm x 2cm
• 30 - 7.5cm x 2.5cm
• 10 - 7.5cm x 5cm
• RML9960033E:
• 100 - 4cm x 4cm
• RML9960033H:
• 100 - 6cm x 2cm
• RML9960033L:
• 100- 7cm x 2cm
• RML9960033P:
• 100 - 7.5cm x 2.5cm
• RML9960033S:
• 100 - 7.5cm x 5cm

Typical Applications
• Medical

See full description
Specifications for Dependaplast Fabric Plasters Heavy Weight 7.5cm x 2.5cm (BX-100)
  • MFR Part No.
    2204
  • Product Type
    Fabric Plasters
  • Length
    7.5cm
  • Width
    2.5cm
  • Colour
    Beige

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome