Electric Shock Rescue Pole with Poster

Order Code: ZT5348814S

£329.99 Inc VAT (20%)


Description

Rescue Hook bundle with instructional sign and poster Designed to rescue the casualty of an electric shock - can be used to manoeuver a casualty or remove the source of the shock Sign and poster provide step-by-step guidance on how to use the hook and how to provide first aid Essential for workplaces where there is a risk of electrocution Hook length: 1.5m (suitable for installations of up to 45kV) The Electric Shock Rescue Hook with Poster and Sign is a rescue bundle designed to rescue the casualty of an electric shock. It can be used to manoeuver or rescue someone receiving an electric shock or move the equipment causing the shock away from the casualty. This bundle is essential for any work environment where the risk of electrocution is present.

The hook can be stored on the wall vertically or horizontally with the included wall mount. It is suitable for use on installations up to 45kV, making it suitable for most workplaces. The included sign and poster provide step-by-step instructions on how to use the rescue hook and how to provide first aid to a casualty of electrocution.

Measurements:
Hook length: 1.5m
Poster size: 59cm x 42cm
Sign size: 21cm x 14.8cm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome