Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Entrance & Mud Remover Mats
Eazycare Style Entrance Matting
By MILTEX
25 Variants From
£249.99
Inc VAT (20%)
See 25 Product Variants
£249.99
Description
Description unavailable
Feature Attributes
Product Type:
Entrance Mats for Indoors
Supplied:
Assembled
Bottom Side Material:
Nitrile Rubber
Height:
13 mm
Temperature Resistance:
10 To +70 °C
Top Side Material:
High-Twist Nylon
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome