Forestry hat with helmet, visor and ear muffs. Full face, flip-up visor in impact-resistant mesh. Brow guard with adjustable ratchet headband for increased comfort. Earmuffs offer rated ear protection levels: H=28dB M=21dB L=14dB SNR=24dB. Suitable for use with chainsaws, brush cutters and hedge trimmers. Conforms to EN352 and EN1731.