ARC 5 Cut and Heat Resistant Glove with Micro Foam Coating

ARC 5 Cut and Heat Resistant Glove with Micro Foam Coating


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

The Arc 5 provides a high level of protection against ARC flash burns and cuts.

The ergonomic design offers the user extremely high comfort in addition to excellent protection from flames, heat and cuts.

Key features
Superb Arc-Flash Protection: Arc Rating (ATPV) = 8.2 cal/cm2
Exceptional cut resistance for safe handling of sharp objects
Ergonomic design offering superior comfort, dexterity and flexibility.
Materials are inherently flame resistant, providing protection even after multiple launderings
Flame-resistant micro foam palm ensures a secure grip in a variety of environments
FR aramid thread for extra durability and protection

Recommended areas of use:
Oil processing and refining
Electric and gas utilities
Automotive industry
Construction and mining

See full description

Feature Attributes

Coating:
Micro Foam (Nitrile and Neoprene blend)
Colour:
Green
Series:
ARC 5
Cut Resistance Level:
D
Gauge:
13
Glove Category:
Complex Design - Category 3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome