Bizweld Flame Resistant Coverall


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Conforms to EN ISO 11612 A1 + A2, B1, C1, E2, F1.EN ISO 11611 class 1, A1 + A2.ASTM F1959/F1959M-12 APTV=11.2 CAL/CM2.Flame resistant finish.UPF 50+.Concealed stud front.Two chest pockets with stud flap closure.Radio loop.Stud adjustable cuffs.Ruler pocket.Branding on left sleeve.

Feature Attributes

Material:
100% Cotton
Product Type:
Coveralls
Gender:
Unisex
Colour:
Navy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome