Bizweld Flame Resistant Iona Coverall


Select
Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Conforms to EN ISO 11612 A1 + A2, B1, C1, E2 and F1.EN ISO 11611 class 1, A1 + A2.ASTM F1959/F1959M-12 APTV=11.2 CAL/CM2.Flame resistant finish.UPF 40+.Flame resistant hi-vis tape on shoulders, arms and lower legs.Concealed stud front.Two radio loops.Two chest pockets with stud closure - left pocket features an inner media pocket.Partially elasticated waistband.Two side pockets.Stud adjustable cuffs.Ruler pocket.Knee pad pockets.Branding on left arm and right thigh.

Feature Attributes

Gender:
Unisex
Product Type:
Coveralls
Material:
100% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome