Cantex Weld Stretch Navy Trousers


£169.99 Inc VAT (20%)

See all variants from £169.99

Description

The Cantex Weld Stretch Navy Trousers are Class 2 Flame Retardant welding trousers designed for exceptional performance in welding and hot works applications. These trousers feature an improved heavy welding classification, a flexible stretch design, and are constructed with a fluorocarbon-free Flame Retardant fabric. Cantex Weld Stretch sets new standards for safety, comfort, and sustainability in workwear for individuals engaged in welding activities.

Features and Benefits
• Stretch material in the back enhances freedom of movement
• Extra protection on the front of the garment
• New fabric combines increased flexibility with superior protection compared to previous Cantex generation
• Lightweight fabric minimizes physical stress
• Contemporary fit designed for both male and female wearers

Feature Attributes

Colour:
Navy Blue
Product Type:
Flame Retardant Trousers
Size:
Small
Series:
Cantex Wild
Standards Met:
EN ISO 11612 A1+A2 B1 C1 E3 F1,EN ISO 11611,EN 1149-5,APC 1,EN 61482-2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome