Inc VAT (20%)
Forget about expensive painting contractors, messy painting and solvent fumes! This unique and proven product allows pathways in your facility to be installed quickly and easily within minutes with minimum disruption to your business operations/downtime. Installed by hundreds of businesses across many sectors, this product has proven itself to be versatile and long lasting. Our Walkway incorporates an anti-slip surface that provides grip even when wet! This product saves significant time and money.
• Extremely quick and easy to install with no messy painting or paint fumes
• Quick and easy installation within minutes with no messy painting involved
• No paint fumes, marking out, masking, paint equipment or mixing hardeners
• Ensures safer facility evacuations during emergencies
• Strong self adhesive backing and hardwearing
• Available in 2 sizes 1m wide x 1m deep and 1.5m wide x 1m deep eye catching chevron designs
• High levels of chemical resistance and grip even when wet
• Withstands most chemicals present in industrial and harsh outdoor environments
• Coated with an aluminium oxide grit for an industry-standard anti-slip coating
• Pre-printed with “Fire Exit – Keep Clear” and black and yellow chevrons
• Perfect keeping areas clear around fire exits
• Designed and manufactured in the UK
Product Type:
Anti-Slip Floor Sign
Colour:
Black/Yellow