15 Gauge Grey Polyester Nitrile Coated Glove - 10 Pairs


£17.99 Inc VAT (20%)

See 6 Product Variants
£17.99

Description

Nitrex 270E General Handling Gloves
For more than 30 years, it has been Unigloves’ mission to keep people safe at work by providing the best in high-quality safety glove solutions. Developed with the latest technology and incorporating years of research and industry experience, the Nitrex by Unigloves range is the latest in the extensive collection already on offer from one of Europe’s leading safety glove manufacturers. This range features a variety of reusable gloves for all manner of applications; ensuring that no matter the task at hand, or the hazards involved, both hands and materials are kept safe. From cut resistant to thermal protective, electrically insulating, impact protection, and general handling gloves, our Nitrex range is your workplace’s greatest asset when it comes to safety and performance.
Nitrex General Handling Gloves range features everything you’ve come to expect from Unigloves products: second-to-none quality, enhanced protection, and superior comfort. These hard-wearing and versatile gloves will keep hands safe in your workplace without compromising on productivity or performance.
Nitrex 270E General Handling Gloves user benefits:
Foam nitrile palm coating to wick away moisture for enhanced grip
Resistant to oils and grease
Protection against abrasions and tearing
Light weight, comfortable polyester lining
Durable, robust, and long-lasting
The Nitrex by Unigloves range is your new secret weapon in both workplace health and safety and performance and features an extensive range of protective gloves to suit a huge variety of applications. Our general handling range has been developed to provide excellent protection in handling, processing, and assembly roles, where comfort, flexibility, durability, and protection are all crucial.
Nitrex 270E nitrile foam gloves from our Nitrex General Handling Gloves range are ideal for the types of applications requiring a high level of dexterity, even in wet or oily conditions. The versatile 270E nitrile palm coated gloves offer not only the superior protective qualities of nitrile, but also afford the wearer excellent fit and feel. These gloves feature a light weight lining and flexible foam nitrile palm coating which assists in wicking away moisture from the palms to maintain grip in dry, wet, or even oily conditions, while leaving the back of the hand coat-free and breathable. This means a greatly reduced chance of dermatitis and sensitive skin complications, often resulting from sweaty hands and extended use; thus helping your workplace maintain productivity and performance without conceding on safety.
The Nitrex General Handling Gloves range by Unigloves, including our Nitrex 270E nitrile foam gloves, are ideally suited to warehousing, assembly, and general handling roles where abrasions are a major factor. Tested to European standard EN388 and meeting level 3 abrasion protection, not only do the Nitrex 270E foam nitrile palm coated gloves offer wearers exceptional protection against scrapes, scratches and grazes, but they are also extremely durable, long-lasting, and excellent value for money. Meanwhile, their 15 gauge polyester lining means excellent dexterity, comfort and tactility, making them an ideal solution for precision handling and assembly applications.
Sectors and applications:
Our uncompromising commitment to comfort, safety, and performance has made Unigloves one of Europe’s most trusted safety glove manufacturer. With over 30 years of experience developing and producing the highest quality in protective safety products, we’re dedicated to helping you keep your workers’ hands safe in even the most challenging of conditions. The introduction of our Nitrex range to the Unigloves’ catalogue means providing our customers with the most advanced, versatile, durable, and value-for-money safety glove solutions available.
Nitrex 270E General Handling Gloves have been designed with a variety of general handling, processing and assembly applications in mind and afford wearers high levels of protection against the hazards they are likely to encounter in these tasks, including abrasions, tears, and fatigue. Their exceptional grip in dry, wet, or oily conditions means unwavering performance across all your general handling applications.
Our Nitrex 270E nitrile coated work gloves are ideally suited to the following sectors:
Aerospace
Automotive
Construction
Manufacturing
Electronics
Light Engineering
Warehousing
Some of the applications these general handling nitrile foam gloves are particularly suited to include:
Component handling: Our Nitrex 270E gloves are ideally suited to carrying out the tasks of component handling throughout the manufacturing, warehousing, distribution, consumption, and disposal sectors. Their superior grip in dry, wet, or oily conditions means maintained performance, no matter the conditions.
General assembly: For the repetitive and often hazardous tasks involved in general assembly applications, Nitrex 270E is your ideal safety glove solution. Offering good abrasion protection, these foam nitrile palm coated gloves also offer excellent grip and maximum comfort.
Roofing: Conditions in the outdoors can be unpredictable, which means you need an all-purpose glove with exceptional grip, even in the wet. The Nitrex 270E is the perfect glove for all your roofing tasks, offering supreme protection against tears and abrasions, and excellent performance in both dry and wet weather conditions.
Plumbing: For the installation, repair and maintenance of pipes, valves, fittings, and drainage systems, only a safety glove with excellent grip and remarkable dry, wet, and oily grip will do. The 270E is your ideal safety companion in even the most challenging applications.
Warehousing: Our Nitrex General Handling Gloves range has been specifically designed with assembly, general handling, and warehousing applications in mind. For the array of duties involved in warehousing, look no further than Nitrex 270E foam nitrile gloves, offering excellent grip, great protection against abrasions and tears, and excellent dexterity.
Nitrex 270E nitrile palm coated gloves are the ideal safety solution for all your general handling applications. With exceptional grip in dry, wet, and oily conditions, as well as good abrasion protection, Nitrex 270E keeps hands safe without compromising on performance.

See full description

Feature Attributes

Colour:
Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome