Furniture Hide Rigger Gloves Blue/Grey


Select
£1.99 Inc VAT (20%)


See all variants from £1.99

Description

Used widely for general handling tasks, these furniture hide leather rigger gloves are ideal for minimal risk applications. The hardwearing leather coating extends over the knuckles and fingertips to protect against abrasion injuries, including scratches and blisters.

Features and Benefits
• 2" safety cuff protects the wrists against abrasions
• Cotton liner is moisture-wicking and comfortable during prolonged wear
• Open cuff style makes for easy donning and doffing

Standards
• CE Category I
• EN 420:2003

Feature Attributes

Liner Material:
Cotton
Colour:
Grey,Blue
Coating:
Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome